Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7302-0010 -
MI ITEM #00335851
MFR #12-12MBX

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
12-12 MBX MALE STEM 7302-0010

Specifications

  • Length
    1.3
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Height
    3.5
  • Weight
    0.45 lbs, 0.55
  • Width
    1.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text