Overview
Mfr description
4LN-SH LOCKNUT 7259-24605
- For use up to SAE 100R2 maximum working pressure.
Specifications
- Country of OriginUS
- ManufacturerName (description attribute)Gates
- MaterialSteel
- Thread Size7/16-20 in
- End Size4
- End TypeLN
- UPC_NO072053165593
- CoatingStandard
- Fitting TypeNut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data