Motion
5LN
Locknut for Bulkhead Fitting - Steel Material
Mi Item #00335867
MFR #5LN
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locknut for Bulkhead Fitting - Steel Material
Mi Item #00335867
MFR #5LN

Mfr description
5 LN LOCKNUT 7253-2461
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • End Size
    5
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Size
    5 mm
  • Thread Size
    1/2-20 in
  • Weight
    0.1 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Vibration Resistant
  • Application
    Hydraulics, Pneumatics
  • Coating
    Standard
  • Configuration
    Bulkhead Connector
  • Country of Origin
    US
  • End Type
    LN
  • Fitting Type
    Nut
  • For Use With
    SAE 100R2 Hydraulic Hose
  • Manufacturer Catalog Number
    G60399-0005
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Locknut
  • Standards Met
    SAE 100R2
  • Style
    Bulkhead
  • Type
    Locknut
  • UPC_NO
    072053165609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)