Motion
8LN-SH
7259-24635 -
MI ITEM #00335871
MFR #8LN-SH
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-24635 -
MI ITEM #00335871
MFR #8LN-SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
8LN-SH LOCKNUT 7259-24635
  • For use up to SAE 100R2 maximum working pressure.

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Thread Size
    3/4-16 in
  • End Size
    8
  • End Type
    LN
  • UPC_NO
    072053165623
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.10 lbs
  • Coating
    Standard
  • Fitting Type
    Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text