Motion
12LN-SH
12LN-SH
Mi Item #00335875
MFR #12LN-SH
Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12LN-SH
Mi Item #00335875
MFR #12LN-SH

Mfr description
12 LN LOCKNUT 7259-24655
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.39/each

Specifications

Dimensions

  • End Size
    12
  • Thread Size
    1 1/16-14 in

Details

  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    LN
  • Fitting Type
    Nut
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053165647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)