Motion
16LN-SH
Locknut for Bulkhead Fitting - Steel Material
Mi Item #00335877
MFR #16LN-SH
Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locknut for Bulkhead Fitting - Steel Material
Mi Item #00335877
MFR #16LN-SH

Mfr description
16 LN LOCKNUT 7259-24665
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.78/each

Specifications

Dimensions

  • Dash Size
    16
  • End Size
    16
  • Hex Body
    1.6300 in
  • Hex Size
    1.6300 in
  • SAE Size
    -16
  • Size
    16 mm
  • Thread Size
    1 5/16-12
  • Weight
    0.1 lbs
  • Width
    1.6300 in

Details

  • Additional Details
    Vibration Resistant
  • Application
    Hydraulics, Pneumatics
  • Coating
    Standard
  • Configuration
    Bulkhead Connector
  • Country of Origin
    US
  • End Type
    LN
  • Fitting Shape
    Bulkhead
  • Fitting Type
    Nut
  • Manufacturer Catalog Number
    G60399-0016
  • Manufacturer Compatibility
    Gates
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Locknut
  • Style
    Bulkhead
  • Swivel
    Non-Swivel
  • Type
    Locknut
  • UPC_NO
    072053165654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)