Motion
1-1/2X300 WTR PVC FLAT 75D BLU

GATES RUBBER CO
1-1/2X300 WTR PVC FLAT 75D BLU

Water Master® PVC Layflat (45-75) D Industrial Hose - 1-1/2 in Inner Diameter, 5.2 Working Pressure, Water Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 300 ft Length
MI ITEM #00337562
MFR #1-1/2X300 WTR PVC FLAT 75D BLU
Price$3.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X300 WTR PVC FLAT 75D BLU

Water Master® PVC Layflat (45-75) D Industrial Hose - 1-1/2 in Inner Diameter, 5.2 Working Pressure, Water Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 300 ft Length
MI ITEM #00337562
MFR #1-1/2X300 WTR PVC FLAT 75D BLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.03/ft

Specifications

Dimensions

  • Hose Weight
    0.15 lbs per ft
  • Length
    300 ft
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.67 in
  • Weight
    0.15 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Blue
  • Cover Color
    Blue
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: General layflat water discharge service. Excellent for job sites in construction, irrigation and areas where a lightweight, flexible hose is required.
  • Harmonization Code
    3917.39.0020
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Water Hose
  • Inner Tube Material
    PVC (Type G)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    25 °F
  • Operating Temperature Range
    25 to 120 °F
  • Reinforcement Material
    Spiral, synthetic textile, longitudinal synth yarn
  • Tube Color
    Blue
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053078459
  • Working Pressure
    5.2

Overview

Mfr description
1-1/2X300 WTR PVC FLAT 75D BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought