Motion
4X300 WTR PVC LAY FLAT 60D BLU

GATES RUBBER CO
4X300 WTR PVC LAY FLAT 60D BLU

Water Master® PVC Layflat (45-75) D Industrial Hose - 4 in Inner Diameter, 4.1 Working Pressure, Water Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 300 ft Length
Mi Item #00337570
MFR #4X300 WTR PVC LAY FLAT 60D BLU
Price$5.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X300 WTR PVC LAY FLAT 60D BLU

Water Master® PVC Layflat (45-75) D Industrial Hose - 4 in Inner Diameter, 4.1 Working Pressure, Water Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 300 ft Length
Mi Item #00337570
MFR #4X300 WTR PVC LAY FLAT 60D BLU

Mfr description
4 WATER MASTER PVC LAY FLAT 60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.59/ft

Specifications

Dimensions

  • Hose Weight
    0.51 lbs per ft
  • Length
    300 ft
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.20 in
  • Weight
    0.51 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Blue
  • Cover Color
    Blue
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: General layflat water discharge service. Excellent for job sites in construction, irrigation and areas where a lightweight, flexible hose is required.
  • Harmonization Code
    3917.39.0020
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Water Hose
  • Inner Tube Material
    PVC (Type G)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    25 °F
  • Operating Temperature Range
    25 to 120 °F
  • Reinforcement Material
    Spiral, synthetic textile, longitudinal synth yarn
  • Tube Color
    Blue
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053078497
  • Working Pressure
    4.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)