Motion
8112X4
Nut - Steel Material
Mi Item #00337607
MFR #8112X4
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - Steel Material
Mi Item #00337607
MFR #8112X4

Mfr description
8112X4 DIESEL NUT
  • No tube flaring
  • Highly recommended for high pressure and high vibration applications
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    1/4 in
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)