Motion
8165X4
USA Sealing DIN Flareless Metric Sleeve - 1/4 in Tube, Carbon steel
Mi Item #00337622
MFR #8165X4
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing DIN Flareless Metric Sleeve - 1/4 in Tube, Carbon steel
Mi Item #00337622
MFR #8165X4

Mfr description
8165X4 SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Tube Size
    1/4 in

Details

  • Adapter Type
    DIN Flareless Metric Sleeve
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)