Motion
8165X6
USA Sealing DIN Flareless Metric Sleeve - 3/8 in Tube, Carbon steel
MI ITEM #00337624
MFR #8165X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing DIN Flareless Metric Sleeve - 3/8 in Tube, Carbon steel
MI ITEM #00337624
MFR #8165X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8165X6 SLEEVE

Specifications

  • Adapter Type
    DIN Flareless Metric Sleeve
  • Tube Size
    3/8 in
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text