Motion
PPB75
Cam & Groove Coupler - 3/4 in Female Coupler x 3/4 in Male NPT, Straight
Mi Item #00337892
MFR #PPB75
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3/4 in Female Coupler x 3/4 in Male NPT, Straight
Mi Item #00337892
MFR #PPB75

Mfr description
PPB 75 POLY FEM COUP X MALE NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.33/each

Specifications

Dimensions

  • Coupling Size
    3/4 in
  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Overall Diameter
    2-1/8 in
  • Overall Length
    3-3/4 in
  • Weight
    0.13 lbs

Details

  • Body Material
    Polypropylene
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male NPT
  • Fitting Connection Family
    CamLock to NPT
  • Fitting Connection Type
    (3/4" Male NPT, 3/4")
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    125 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)