Motion
PPB200
Cam & Groove Coupler - 2 in Female Coupler x 2 in Male NPT, Straight
MI ITEM #00337896
MFR #PPB200
Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Female Coupler x 2 in Male NPT, Straight
MI ITEM #00337896
MFR #PPB200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.70/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • Overall Diameter
    3-5/8 in
  • Overall Length
    3-1/2 in
  • Weight
    0.57 lbs

Details

  • Body Material
    Polypropylene
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male NPT
  • Fitting Connection Family
    CamLock to NPT
  • Fitting Connection Type
    (2" Male NPT, 2")
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
PPB 200 POLY FEM COUP X MALE NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text