Motion
PPC125
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/4 in Hose Shank, Straight
MI ITEM #00337900
MFR #PPC125
Your Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/4 in Hose Shank, Straight
MI ITEM #00337900
MFR #PPC125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.50/each(List $18.64)

Overview

Mfr description
PPC 125 POLY FEM COUP X HOSE SHNK

Specifications

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Coupler x Hose Shank
  • Fitting Shape
    Straight
  • Coupling Size
    1-1/2 in
  • End 1 Type
    Female Coupler
  • End 1 Size
    1-1/2 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    1-1/4 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text