Motion
PPE75
Quick Disconnect Coupling - 3/4 in, Male Adapter, x 3/4 in, Hose Shank, Straight
Mi Item #00337904
MFR #PPE75
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 3/4 in, Male Adapter, x 3/4 in, Hose Shank, Straight
Mi Item #00337904
MFR #PPE75

Mfr description
PPE 75 POLY MALE ADAP X HOSE SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Size
    0.7500 in

Details

  • Body Material
    Polypropylene
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Material
    Glass-Filled Polypropylene
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)