Motion
PPE100
Cam & Groove Coupler - 1 in Male Adapter x 1 in Hose Shank, Straight
MI ITEM #00337905
MFR #PPE100
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1 in Male Adapter x 1 in Hose Shank, Straight
MI ITEM #00337905
MFR #PPE100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.03/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Overall Diameter
    1-15/16 in
  • Overall Length
    3-5/8 in
  • Weight
    0.06 lbs

Details

  • Body Material
    Polypropylene
  • Compatible Banding Types
    None
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • Fitting Connection Family
    Barbed to Groove
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Polypropylene
  • Maximum Operating Pressure
    +125 psi
  • Number Of Ports
    2
  • Operating Pressure Range
    Maximum of 125 psi
  • Operating Temperature Range
    Maximum of +70 °F
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
PPE100 POLY MALE ADAP X HOSE SHK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text