Motion
PPF75
NPT to Groove Straight Tubing Fitting - 3/4 in Coupling Size, Polypropylene Body, Male, Straight, Adapter x Male Thread NPT
MI ITEM #00337913
MFR #PPF75
List Price$2.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NPT to Groove Straight Tubing Fitting - 3/4 in Coupling Size, Polypropylene Body, Male, Straight, Adapter x Male Thread NPT
MI ITEM #00337913
MFR #PPF75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.64/each for your price

Overview

Mfr description
PPF 75 POLY MALE ADAP X MALE NPT

Specifications

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Adapter x Male Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Male
  • Coupling Size
    3/4 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Weight
    0.06 lbs
  • Overall Length
    2-1/2 in
  • Fitting Connection Family
    Groove to NPT
  • Fitting Connection Type
    (3/4" Male NPT, 3/4")
  • Maximum Operating Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text