Motion
PPF125
1-1/2 in Coupling Size, Polypropylene Body, Male, Adapter x Male Thread NPT
Mi Item #00337915
MFR #PPF125
Price$4.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Coupling Size, Polypropylene Body, Male, Adapter x Male Thread NPT
Mi Item #00337915
MFR #PPF125

Mfr description
PPF 125 POLY MALE ADAP X MALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.61/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Adapter x Male Thread NPT
  • Coupling Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)