Motion
PPF150
1-1/2 in Coupling Size, Polypropylene Body, Male, Adapter x Male Thread NPT
Mi Item #00337916
MFR #PPF150
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Coupling Size, Polypropylene Body, Male, Adapter x Male Thread NPT
Mi Item #00337916
MFR #PPF150

Mfr description
PPF 150 POLY MALE ADAP X MALE NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.62/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Adapter x Male Thread NPT
  • Coupling Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)