Motion
3PCTS-4MP
733612015 -
MI ITEM #00337933
MFR #3PCTS-4MP
Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
733612015 -
MI ITEM #00337933
MFR #3PCTS-4MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.83/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Thread Size 1
    1/4-18
  • Weight
    0.11 lbs

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • For Use With
    TH7, TH7NC
  • Manufacturer Upc Number
    072053136487
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053136487

Overview

Mfr description
3 PCTS-4MP NPTF STEM 7336-1201
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought