Motion
4PCTS-4MJ XBULK

GATES RUBBER CO
4PCTS-4MJ XBULK

7336-1231 -
MI ITEM #00337943
MFR #4PCTS-4MJ XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4PCTS-4MJ XBULK

7336-1231 -
MI ITEM #00337943
MFR #4PCTS-4MJ XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Thread Size 1
    7/16-20
  • Weight
    0.12 lbs

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MJ
  • Fitting Type
    JIC 37° Flare
  • For Use With
    TH7, TH7NC
  • Manufacturer Upc Number
    072053656749
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    No

Overview

Mfr description
4 PCTS-4MJ JIC STEM 7336-1231
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought