Motion
6503-08-08-FG
90° Elbow - 1/2 in Female Pipe Rigid x 1/2 in Female JIC 37° Flare Swivel, Steel
Mi Item #00337968
MFR #6503-08-08-FG
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Female Pipe Rigid x 1/2 in Female JIC 37° Flare Swivel, Steel
Mi Item #00337968
MFR #6503-08-08-FG

Mfr description
6503-08-08-FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.94/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°, 1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°, 1/2 NPTF
  • Weight
    0.41 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    6503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)