Motion
PPF200
NPT to Groove Straight Tubing Fitting - 2 in Coupling Size, Polypropylene Body, Male, Straight, Adapter x Male Thread NPT
MI ITEM #00337972
MFR #PPF200
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NPT to Groove Straight Tubing Fitting - 2 in Coupling Size, Polypropylene Body, Male, Straight, Adapter x Male Thread NPT
MI ITEM #00337972
MFR #PPF200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.82/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Overall Length
    3-19/32 in
  • Weight
    0.30 lbs

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Adapter x Male Thread NPT
  • Coupling Gender
    Male
  • Fitting Connection Family
    Groove to NPT
  • Fitting Connection Type
    (2" Male NPT, 2")
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    100 psi

Overview

Mfr description
PPF 200 POLY MALE ADAP X MALE NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text