Motion
6PCTS-6MB
7336-12505 -
MI ITEM #00337981
MFR #6PCTS-6MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7336-12505 -
MI ITEM #00337981
MFR #6PCTS-6MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6 PCTS-6MB MALE STEM 7336-1250
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;

Specifications

  • Country of Origin
    US
  • Hose Inside Diameter
    0.3740 in
  • Material
    Steel
  • Manufacturer Upc Number
    072053136920
  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Weight
    0.17 lbs
  • For Use With
    TH7, TH7NC
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    6
  • End Type 1
    MB
  • Fitting Type
    O-Ring Boss
  • Hose Dash Size
    6
  • Seal Type
    O-Ring
  • Swivel
    No
  • Thread Size 1
    9/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text