Motion
PPP150
Pump Part & Accessory - 1-1/2 in, Male Adapter, x 1-1/2 in, Dust Plug, Straight
MI ITEM #00337988
MFR #PPP150
Your Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Part & Accessory - 1-1/2 in, Male Adapter, x 1-1/2 in, Dust Plug, Straight
MI ITEM #00337988
MFR #PPP150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.15/each(List $4.79)

Overview

Mfr description
PPP 150 POLY DUST PLUG

Specifications

  • Body Material
    Polypropylene
  • Fitting Shape
    Straight
  • End 1 Type
    Male Adapter
  • End 1 Size
    1-1/2 in
  • End 2 Type
    Dust Plug
  • End 2 Size
    1-1/2 in
  • Seal Material
    No Seal
  • Material
    Glass-Filled Polypropylene
  • Coupler Type
    Type DP Dust Plug
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text