Motion
PPP300
Cam & Groove Coupler - 3 in Male Adapter x 3 in Dust Plug, Straight
MI ITEM #00337994
MFR #PPP300
Price$8.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Male Adapter x 3 in Dust Plug, Straight
MI ITEM #00337994
MFR #PPP300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.92/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Overall Diameter
    3-5/8 in
  • Overall Length
    2 in
  • Weight
    0.35 lbs

Details

  • Body Material
    Polypropylene
  • Coupler Type
    Type DP Dust Plug
  • End 1 Type
    Male Adapter
  • End 2 Type
    Dust Plug
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
PPP 300 POLY DUST PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text