Motion
300A-90AL
Cam & Groove Fitting - 3 in, Male Adapter, x 3 in, Female NPT, 90 °Elbow
MI ITEM #00337998
MFR #300A-90AL
Price$132.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 3 in, Male Adapter, x 3 in, Female NPT, 90 °Elbow
MI ITEM #00337998
MFR #300A-90AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.02/each

Specifications

Dimensions

  • Coupling Size
    3.0000 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Thread Size
    3.0000 in
  • Weight
    1.48 lbs

Details

  • Application
    Liquids
  • Body Material
    Aluminum
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    90 °Elbow
  • For Use With
    Liquids
  • Maximum Operating Pressure
    125 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    A

Overview

Mfr description
300A-90-AL ADAPTER X FEMALE NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text