Motion
DL24
Dixon Valve & Coupling Band Hose Clamp
Mi Item #00338017
MFR #DL24
Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Band Hose Clamp
Mi Item #00338017
MFR #DL24

Mfr description
DL 24 MALLEABLE IRON DBL BOLT CLAMP
  • A rugged, plated iron two-bolt clamp with machine bolts and hex nuts
  • Dual gripping ridges on inner surface
  • Bolt lugs are reinforced to prevent bending out of alignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.69/each

Specifications

Dimensions

  • Band Diameter
    2-19/64 in
  • Maximum Diameter
    2-19/64 in
  • Minimum Diameter
    2-7/64 in

Details

  • Clamp Type
    Band Hose Clamp
  • Material
    Steel
  • Maximum Opening Capacity
    2-5/16 in
  • Minimum Opening Capacity
    2-1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)