Motion
DL32
Dixon Valve & Coupling Band Hose Clamp
Mi Item #00338020
MFR #DL32
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Band Hose Clamp
Mi Item #00338020
MFR #DL32

Mfr description
DL 32MALLEABLE IRON DBL BOLT CLAMP
  • A rugged, plated iron two-bolt clamp with machine bolts and hex nuts
  • Dual gripping ridges on inner surface
  • Bolt lugs are reinforced to prevent bending out of alignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Dimensions

  • Band Diameter
    2-5/8 in
  • Maximum Diameter
    2-5/8 in
  • Minimum Diameter
    2-5/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Material
    Steel
  • Maximum Opening Capacity
    2-5/8 in
  • Minimum Opening Capacity
    2-5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)