Motion
6PCTS-6FJX90S

GATES RUBBER CO
6PCTS-6FJX90S

Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #00338028
MFR #6PCTS-6FJX90S
Price$60.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PCTS-6FJX90S

Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #00338028
MFR #6PCTS-6FJX90S

Mfr description
6 PCTS-6FJX90S JIC STEM 7338-1278
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.68/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • End 2 Size
    9/16-18
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    1.9500 in, 49.50 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    3.2700 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    9/16-18
  • Thread Size 1
    9/16-18
  • Weight
    0.24 lbs
  • Width
    0.6900 in

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Application
    Thermoplastic Hose
  • Coating
    TuffCoat™
  • Compatible Hose Series
    TH7, TH7NC
  • Configuration
    Bent Tube
  • Connection 2 Short Name
    JIC
  • Connection Type
    Female JIC 37° Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37° Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37° Flare
  • For Use With
    TH7, TH7NC
  • Manufacturer Catalog Number
    G51179-0606
  • Manufacturer Compatibility
    Gates PCTS
  • Manufacturer Upc Number
    072053136845
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    072053136845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)