Motion
5PCTS-5FJSX

GATES RUBBER CO
5PCTS-5FJSX

Hose End - Steel Material, 5/16 in Hose ID
Mi Item #00338086
MFR #5PCTS-5FJSX
Price$53.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5PCTS-5FJSX

Hose End - Steel Material, 5/16 in Hose ID
Mi Item #00338086
MFR #5PCTS-5FJSX

Mfr description
5 PCTS-5FJSX JIC STEM 7338-1126
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.86/each

Specifications

Dimensions

  • Dash Size
    5
  • End 1 Size
    0.3100 in
  • End 2 Size
    1/2-20
  • Hex Body
    0.6300 in
  • Hex Size
    0.6300 in
  • Hose Cut-Off Factor
    1.3300 in, 33.79 mm
  • Hose Dash Size
    5
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.6400 in
  • SAE Size
    -5
  • Size
    0.3100 in
  • Thread Size
    1/2-20
  • Thread Size 1
    1/2-20
  • Weight
    0.19 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Application
    Thermoplastic Hose
  • Coating
    TuffCoat™
  • Compatible Hose Series
    TH7, TH7NC
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FJSX
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    TH7, TH7NC
  • Manufacturer Catalog Number
    G51210-0505
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053844542
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    072053844542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)