Overview
Mfr description
1271 X 4 MALE RUN TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size3/8 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1/8 in
- End 3 StyleUNF
- End 3 Size3/8 in
- End 3 Thread3/8-24
- Description Keyword3/8 in x 1/8 in x 3/8 in Polyline Flareless Male Run Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data