Motion
6FSA Cap
73045186 Cap - 3/8 in Female Press-Lok®
MI ITEM #00338145
MFR #6FSA Cap
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
73045186 Cap - 3/8 in Female Press-Lok®
MI ITEM #00338145
MFR #6FSA Cap

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.43/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.40 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Female Press-Lok®
  • End 1 Style
    Female Press-Lok®
  • Manufacturer Catalog Number
    7304-5186
  • Manufacturer Upc Number
    072053952438

Overview

Mfr description
6FSA ADAPTER CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought