Motion
2PCTS-4FJSX XBULK

GATES RUBBER CO
2PCTS-4FJSX XBULK

Hose End - Steel Material, 1/8 in Hose ID
Mi Item #00338191
MFR #2PCTS-4FJSX XBULK
Price$21.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2PCTS-4FJSX XBULK

Hose End - Steel Material, 1/8 in Hose ID
Mi Item #00338191
MFR #2PCTS-4FJSX XBULK

Mfr description
2PCTS-4FJSX BULK CPLG 7338-1199
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.61/each

Specifications

Dimensions

  • Dash Size
    4
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.1200 in, 28.44 mm
  • Hose Dash Size
    2
  • Hose Diameter
    0.1260 in
  • Hose Inside Diameter
    1/8 in
  • Inside Diameter
    0.1300 in, 3.20 mm
  • Length
    1.7320 in
  • SAE Size
    -2
  • Thread Size 1
    7/16-20
  • Weight
    0.06 lbs
  • Width
    0.6250 in

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Application
    Thermoplastic Hose Assemblies
  • Coating
    TuffCoat™
  • Compatible Hose Series
    TH7, TH7NC
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • Country of Origin
    US
  • End 1 Style
    JIC 37° Flare
  • End Type 1
    FJSX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    TH7, TH7NC
  • Manufacturer Catalog Number
    G51210-0204X
  • Manufacturer Upc Number
    072053846782
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
  • UPC_NO
    072053846782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)