Motion
12PCTS-12FSX

GATES RUBBER CO
12PCTS-12FSX

7338-01705 -
MI ITEM #00338192
MFR #12PCTS-12FSX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12PCTS-12FSX

7338-01705 -
MI ITEM #00338192
MFR #12PCTS-12FSX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12PCTS-12FSX CPLG 7338-0170
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;

Specifications

  • Country of Origin
    US
  • Hose Inside Diameter
    0.7520 in
  • Material
    Steel
  • Manufacturer Upc Number
    072053136883
  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Weight
    0.49 lbs
  • For Use With
    TH7, TH7NC
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    12
  • End Type 1
    FSX
  • Fitting Type
    SAE 45° Flare
  • Hose Dash Size
    12
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 1/16-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text