Specifications
Dimensions
- Body Size1/4 in
- Weight0.28 lbs
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Burst Pressure12000
- Coupling ComponentSocket
- DescriptionG94021-0404 4FQBA-4FP
- Manufacturer Upc Number072053032703
- MaterialSteel
- UPC_NO072053032703
- Working Pressure4000
Overview
Mfr description
4FQBA-4FP Q.D. COUPLER