Motion
3C2-4FJX90S XBULK

GATES RUBBER CO
3C2-4FJX90S XBULK

Hose End - Steel Material, 0.1890 in Hose ID
Mi Item #00338281
MFR #3C2-4FJX90S XBULK
Price$59.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3C2-4FJX90S XBULK

Hose End - Steel Material, 0.1890 in Hose ID
Mi Item #00338281
MFR #3C2-4FJX90S XBULK

Mfr description
3C4 FJX 90S JIC STEM 7303-0150
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.41/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    4
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Hose Cut-Off Factor
    1.4500 in, 36.82 mm
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Length
    2.5390 in
  • Thread Size 1
    7/16-20
  • Weight
    0.09 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    FJX
  • Connection Type
    Female JIC Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC Swivel
  • End Type 1
    FJX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    3C2-4FJX90S XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053657395
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Standard
    FJX
  • Thread Type
    Female JIC Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    072053657395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)