Motion
5501-16-16-FG
45° Elbow - 1 in Male Pipe Rigid x 1 in Male Pipe Rigid
Mi Item #00338307
MFR #5501-16-16-FG
Price$42.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1 in Male Pipe Rigid x 1 in Male Pipe Rigid
Mi Item #00338307
MFR #5501-16-16-FG

Mfr description
5501-16-16-FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.94/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Size
    1 in
  • End 2 Size Type
    1 NPTF
  • Weight
    0.53 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1 in Male Pipe Rigid x 1 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)