Motion
5501-04-04-FG
5501-04-04-FG
MI ITEM #00338309
MFR #5501-04-04-FG
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5501-04-04-FG
MI ITEM #00338309
MFR #5501-04-04-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.55/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Weight
    0.08 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5501

Overview

Mfr description
5501-04-04-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text