Specifications
Dimensions
- End 1 Size3/4 in, 5/8 in
- End 2 Size3/4 in, 5/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe, Male JIC
- End 1 Thread3/4-14 NPTF, 7/8-14 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Thread3/4-14 NPTF, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series2502
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)