Motion
12MFFOR-12MFFOR-12MB

GATES RUBBER CO
12MFFOR-12MFFOR-12MB

725931545 Tee - 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring x 3/4 in Male O-Ring Boss
MI ITEM #00338322
MFR #12MFFOR-12MFFOR-12MB
Price$138.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MFFOR-12MFFOR-12MB

725931545 Tee - 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring x 3/4 in Male O-Ring Boss
MI ITEM #00338322
MFR #12MFFOR-12MFFOR-12MB

Mfr description
12MFFOR-12MFFOR-12MB ADAPTER TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.02/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Weight
    1.02 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring x 3/4 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 2 Style
    Male Flat Face O-Ring
  • End 3 Style
    Male O-Ring Boss
  • End 3 Thread
    (SAE) 1-1/16–12
  • Manufacturer Upc Number
    072053166811
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053166811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)