Motion
6505-12-10
Straight Adapter - 5/8 in Female JIC 37° Flare Swivel x 3/4 in Male Pipe Rigid, Steel
Mi Item #00338334
MFR #6505-12-10
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Female JIC 37° Flare Swivel x 3/4 in Male Pipe Rigid, Steel
Mi Item #00338334
MFR #6505-12-10

Mfr description
6505-12-10 ADAPTER STRAIGHT MP-FJS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.16/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Weight
    0.32 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • Description Keyword
    5/8 in Female JIC 37° Flare Swivel x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)