Overview
Mfr description
2603-08-08-12-FG TEE MJ-MJ-MJ
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC
- End 1 Size1/2 in, 3/4 in
- End 1 Thread3/4-16 UNF
- End 2 StyleMale JIC
- End 2 Size1/2 in, 3/4 in
- End 2 Thread3/4-16 UNF
- End 3 StyleMale JIC
- End 3 Size3/4 in;1/2 in
- End 3 Thread1-1/16-12 UN
- MaterialSteel
- Description Keyword1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2603
- Weight0.54 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data