Motion
3C2-3MIX
Hose End - Steel Material, 0.1890 in Hose ID
Mi Item #00338386
MFR #3C2-3MIX
Price$27.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 0.1890 in Hose ID
Mi Item #00338386
MFR #3C2-3MIX

Mfr description
3C2-3 MIX STEM
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.22/each

Specifications

Dimensions

  • Dash Size
    3
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.5800 in, 40.13 mm
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Length
    2.6690 in
  • Thread Size 1
    3/8 - 24
  • Weight
    0.06 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Gates hoses
  • Configuration
    Straight
  • Connection Type
    Power Crimp
  • Country of Origin
    US
  • End 1 Style
    Power Crimp
  • End Type 1
    MIX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Power Crimp
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    83301 / 3C2-3MIX
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053151138
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Style
    Straight
  • Swivel
    Yes
  • Thread Type
    Power Crimp
  • Type
    Power Crimp Coupling
  • UPC_NO
    072053151138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)