Motion
24PCS-2F XBULK

GATES RUBBER CO
24PCS-2F XBULK

7342-0757 -
Mi Item #00338414
MFR #24PCS-2F XBULK
Price$69.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24PCS-2F XBULK

7342-0757 -
Mi Item #00338414
MFR #24PCS-2F XBULK

Mfr description
24 PCS 2 F FERRULE 7342-0757
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.41/each

Specifications

Dimensions

  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Weight
    0.89 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Ferrule
  • End Type 1
    Ferrule
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053158991
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    072053158991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)