Motion
32PCS-2F XBULK

GATES RUBBER CO
32PCS-2F XBULK

Crimping Ferrule - Steel Material, 2 in Hose ID, Ferrule
MI ITEM #00338416
MFR #32PCS-2F XBULK
Price$120.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32PCS-2F XBULK

Crimping Ferrule - Steel Material, 2 in Hose ID, Ferrule
MI ITEM #00338416
MFR #32PCS-2F XBULK

Mfr description
32 PCS 2 F FERRULE 7342-0758
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.54/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Outer Diameter
    3.0800 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    1.69 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Gates hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    PCS
  • Country of Origin
    US
  • End Gender
    Ferrule
  • End Type 1
    Ferrule
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    PCS
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    32PCS-2F XBULK
  • Manufacturer Compatibility
    Gates hoses
  • Manufacturer Upc Number
    072053159004
  • Material
    Steel
  • Product Types
    Coupling
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    PCS
  • Type
    PCS Coupling
  • UPC_NO
    072053159004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)