Specifications
Dimensions
- Hose Cut-Off Factor1.81 in
- Hose Inside Diameter1/4 in
- Overall Length2.68 in
- Thread Size1/4–18
Details
- Compatible Banding TypesNone
- Compatible Hose SeriesH009, H209, H243, H265, H275, H277, H285, H435, H436
- Connection 1 Short NameCrimp-On
- End GenderMale
- Fitting ShapeStraight
- Manufacturer CompatibilityThis product can only be used with other Weatherhead products.
- MaterialLow Carbon Steel
- Port GenderFemale (Port 1), Male (Port 2)
- UPC_NO639789382627
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)