Motion
04E-644
USA Sealing JIC 37° Fem Swvl Long Drop 90° Elb - 1/4 in JIC 37 Line/Hose/Tube, Carbon steel
MI ITEM #00338483
MFR #04E-644
List Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing JIC 37° Fem Swvl Long Drop 90° Elb - 1/4 in JIC 37 Line/Hose/Tube, Carbon steel
MI ITEM #00338483
MFR #04E-644

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$20.00/each for your price

Overview

Mfr description
04E-644 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Style
    JIC 37
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20
  • End 2 Style
    Line/Hose/Tube
  • Hex Size
    0.563 in
  • Both Ends Style/Type
    Fitting Assembly
  • Length
    3
  • Material
    Carbon steel
  • Inside Diameter
    0.150 in
  • Description Keyword
    1/4 in JIC 37 Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text