Motion
04E-684
Hose End - Carbon steel Material, 5/16 in Hose ID
MI ITEM #00338491
MFR #04E-684
Your Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Carbon steel Material, 5/16 in Hose ID
MI ITEM #00338491
MFR #04E-684

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$20.99/each(List $24.14)

Overview

Mfr description
04E-684 COLL-O-CRIMP CPLG

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Inside Diameter
    5/16 in
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text