Overview
Mfr description
04E-685 COLL-O-CRIMP CPLG
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- Adapter TypeHose Fittings
- End 1 StyleJIC 37
- End 1 Size5/16 in
- End 1 Thread1/2-20
- End 2 StyleLine/Hose/Tube
- Hex Size0.625 in
- Both Ends Style/TypeFitting Assembly
- MaterialCarbon steel
- Inside Diameter0.160 in
- Description Keyword5/16 in JIC 37 Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data